Beli arbor bt30 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Tool Maker Vise (Ragum Mesin)Deskripsi:Made of SK material of J.I.S. (Japanese Industrial Standards) specification.Hardened by heat treatment and precision ground.Squareness and parallelism are ensured to be within ±0.005 mm / 100 mm.It can be used and kept its high precision while standing on its base, sides or extremity, for inspection use in stead of squares due to its extremely accuracy.Hardness : HRC 54°±2°
- Vertex EDM Tool Makers Vise Stainless (Ragum Mesin)atribut:
- Size (mm): 100
- Vertex Collet Holders with BT Taper Shank (Gagang Kolet)Deskripsi:Accuracy Runout 0.005 mm Taper Shank At-3 R.P.M. 7000atribut:
- Measurement Type: Metric
- Taper: BT-40
- Draw Bar Threads Metric: M16x2.0P, M22x1.5P
- TEKIRO Bench Vise (Ragum Meja)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- TRUSCO Precision Vise with Handle (Ragum Mesin Bor)atribut:
- Material: Body:Carbon Tool Steel (SKS-93) (Hardness HRC56 to 60)
- Specifications: Perpendicularity within ± 0.005mm/100mm Parallelism within 0.005mm/100mm
- KRISBOW Chipping Hammer (Martil / Palu Chipping)atribut:
- Type: Chipping Hammer
- Size (g): 300
- Material: Steel
- Dimensions (mm): 260x130x35
- Handle Material: Steel
- Size (lbs): 0.66
- Vertex Simple Indexing Spacer (Chuck Bubut)Deskripsi:The center through hole is big to be suitable for the large and long workpiece.Hardened and ground 24 position master plate, can index the special angle of 15 with excellent accuracy.CS-Type can be used with 2 pcs type 3-Jaw Chuck. Especially, it does similar work. as rotary table when it match with face plate.Rapid indexing and easy operation. It's a sharp equipment for mass-production.Simple index include 3-jaw chuck, Masking Plates 2, 3, 4, 6, 8, 12Used the key guide block, the center can be corrected quickly and accurately.
- Vertex Intergrated Type Keyless Drill ChuckDeskripsi:The main-shafts is of integrated type, which is much more superior than the traditional design.The major features are as follows:Extremely rigid construction.The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances.The Integrated type Keyless Drill Chuck is designed to solve this problem totally.Prevent the Drill Chucks from falling out.Extremely safe in operation.atribut:
- Chuck Type: Integrated Type
- Key Size: keyless
- Vertex Punch Grinder Deluxe TypeDeskripsi:The small punch grinder can process from dia 0.5 mm to 6 mm. If the length of workpiece is about 10 mm which can be grind. This punch grinder can work with surface grinding machine and to grinding any sizes.Easy operation and high precision make it to be the best grinding tool for small workpiece.atribut:
- Length (mm): 142
- Capacity (mm): 0.5 to 6
- Height (mm): 122
- Vertex Micro Adjustable Angle PlateDeskripsi:Micro Adjustable Angle Plate.Angle can be adjusted from 0-60 Degree by screw.atribut:
- Material: SK2
- Angular Measure (°): 0-60
- Accuracy (mm): 0.005
- Vertex Universal Hydraulic Machine ViseDeskripsi:The same as characters of VH type,Swivel base same as VH type.Tilting seat set by two locking screws, works in high stability.Angle setting ranges from 0°-50°. Tilting° grabuated for easy reading. Swivel base graduated to 360° and fixable in any position.THE (3 STEPS CLAMPING POSITION) SAME AS VH TYPE.Accurance within 0.02 mm.Hydraulic-booster system is guaranteed for using 1 years limited.
- Transcend SD/MicroSD Card Reader RDF9atribut:
- Color: Black
- Vertex Dudukan Magnet Saja (Dudukan Magnet)Deskripsi:Magnetic Tools.
- TECHNIKS Collet Set (Chuck Kolet)atribut:
- UNSPSC: 27112808
- ANEX Mini Viceatribut:
- Opening Width x Opening x Opening Depth (mm): 35x7x12
- Tightening force (kN): 2.9
- Finish Material: Main body: Polycarbonate, Rubber plate: Rubber
Daftar Harga arbor bt30 Terbaru November 2026
| Vertex Tool Maker Vise (Ragum Mesin) | Rp2.499.900 |
| Vertex EDM Tool Makers Vise Stainless (Ragum Mesin) | Rp9.799.900 |
| Vertex Collet Holders with BT Taper Shank (Gagang Kolet) | Rp2.199.900 |
| TEKIRO Bench Vise (Ragum Meja) | Rp719.900 |
| Vertex MC Power Vise | Rp38.999.900 |
| TRUSCO Precision Vise with Handle (Ragum Mesin Bor) | Rp7.099.900 |
| KRISBOW Chipping Hammer (Martil / Palu Chipping) | Rp74.900 |
| KING TONY Combination Wrench Set (Kunci Ring Pas) | Rp869.900 |
| Vertex Simple Indexing Spacer (Chuck Bubut) | Rp11.999.900 |
| YG1 ER Collet Chuck BT Series | Rp779.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/07P106774007-1.jpg)
/deP106762482-1.jpg)
/niP106760846-1.jpg)
/0iP101004018-3.jpg)

/hiP101000630-2.jpg)
/h6P103636618-2.jpg)
/atP106997389-11.jpg)
/p3P106771903-1.jpg)






/2nP103769095-1.jpg)

/ehP106766521-1.jpg)
/j6P109331690-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)